This product requires certification to purchase.

*0323 *CVR* D- HDL ASSY

Delta Faucet

Dryden™ *0323 *CVR* D- HDL ASSY

  • Fast #
  • Part #DRP52590SS
  • Item #3698917
  • Manufacturer Part #RP52590SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ *0323 *CVR* D- HDL ASSY

  • Fast #
  • Part #DRP52590SS
  • Item #3698917
  • Manufacturer Part #RP52590SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
Height:
1 in
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449586993