Single Function Hand Shower in Venetian Bronze
Dryden™ Single Function Hand Shower in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1380-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Hose sold separately
- Mounting bracket sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Certified dual check valves for backflow protection
- Genuine Delta repair part
- Lifetime limited warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-1/4 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7 in
- Hose Included:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 034449587266
- WaterSense Labeled:
- Yes
- Width:
- 2-31/100 in