Button in Stainless
Dryden™ Button in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 168000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Button
- UPC:
- 034449589321