CAP *DRYDEN CP
Dryden™ CAP *DRYDEN CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 33300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-14/25
- Faucet Part Type:
- Collar
- Height:
- 2-81/100
- Material:
- Plastic
- UPC:
- 034449587747