DELTA DRYDEN HAND SHOWER - ROMAN TUB
Dryden DELTA DRYDEN HAND SHOWER - ROMAN TUB
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Hose sold separately
- Mounting bracket sold separately
- Certified dual check valves for backflow protection
- Genuine Delta repair part
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Dryden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower System
- Flow Rate:
- 1.75 gpm
- Height:
- 7
- Installation Type:
- Wall Mount
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Type:
- DRP52589BL
- UPC:
- 195205129530
- WaterSense Labeled:
- Yes
- Width:
- 2-31/100