DELTA DRYDEN HANDLE KIT
Dryden DELTA DRYDEN HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dryden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Zinc
- Height:
- 3-19/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP101651PC
- UPC:
- 195205010630