Diverter Tub Spout in Chrome
Dryden™ Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pull up to Divert
- 7 1/2" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Diverter
- UPC:
- 034449579186
- WaterSense Labeled:
- No