DRYDEN: SINGLE METAL LEVER HANDLE - TEMPERATURE KNOB AND COVER
Dryden™ DRYDEN: SINGLE METAL LEVER HANDLE - TEMPERATURE KNOB AND COVER
Package Quantity Info:
Each: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Height:
- 1
- Material:
- Metal
- Type:
- Faucet
- UPC:
- 034449837750