DRYDEN: DIVERTER TRIM SLEEVE
Dryden™ DRYDEN: DIVERTER TRIM SLEEVE
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Depth:
- 1
- Faucet Part Type:
- Sleeve
- Height:
- 1
- Material:
- Metal
- UPC:
- 034449837781