DRYDEN: ESCUTCHEON - TUB AND SHOWER
Dryden™ DRYDEN: ESCUTCHEON - TUB AND SHOWER
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Height:
- 1
- Material:
- Metal
- Type:
- DRP52588SP
- UPC:
- 034449837699