Dryden Handle Assembly Kit in Polished Nickel
Dryden™ Dryden Handle Assembly Kit in Polished Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle Kit
- Material:
- Metal
- UPC:
- 034449764483