This product requires certification to purchase.

DRYDEN: SINGLE METAL LEVER HANDLE KIT

Delta Faucet

Dryden™ DRYDEN: SINGLE METAL LEVER HANDLE KIT

  • Fast #
  • Part #DRP52587SP
  • Item #7303178
  • Manufacturer Part #RP52587SP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ DRYDEN: SINGLE METAL LEVER HANDLE KIT

  • Fast #
  • Part #DRP52587SP
  • Item #7303178
  • Manufacturer Part #RP52587SP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield Stainless
Faucet Part Type:
Handle Kit
Handle Material:
Metal
Height:
1 in
Material:
Metal
UPC:
034449837705