This product requires certification to purchase.

Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

Delta Faucet

Dryden™ Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP52589
  • Item #3698904
  • Manufacturer Part #RP52589
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP52589
  • Item #3698904
  • Manufacturer Part #RP52589
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Killeen, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Hose sold separately
  • Mounting bracket sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Certified dual check valves for backflow protection
  • Genuine Delta repair part
  • Lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-1/4 in
Faucet Material:
Brass
Hand Shower Flow Rate:
1.75 gpm
Height:
7 in
Hose Included:
No
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full Body
UPC:
034449587242
WaterSense Labeled:
Yes