2-1/2 in. Metal Handle Base in Chrome
Dryden™ 2-1/2 in. Metal Handle Base in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 6120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model T2751, T4751
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Base
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449585583
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in