Metal Escutcheon in Brilliance® Champagne Bronze
Dryden™ Metal Escutcheon in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Dryden™ 551T-DST and 751T-DST Bathroom Sink Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449677233