This product requires certification to purchase.

Non-Diverter Tub Spout in Champagne Bronze

Delta Faucet

Dryden™ Non-Diverter Tub Spout in Champagne Bronze

  • Fast #
  • Part #DRP100747CZ
  • Item #8132091
  • Manufacturer Part #RP100747CZ
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Non-Diverter Tub Spout in Champagne Bronze

  • Fast #
  • Part #DRP100747CZ
  • Item #8132091
  • Manufacturer Part #RP100747CZ
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7 1/2" total length
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
7-14/25 in
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-5/8 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-63/100 in
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
034449925938
WaterSense Labeled:
No
Width:
3-1/2 in