This product requires certification to purchase.

Non-Diverter Tub Spout in Stainless

Delta Faucet

Dryden™ Non-Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP100747SS
  • Item #8132093
  • Manufacturer Part #RP100747SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Non-Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP100747SS
  • Item #8132093
  • Manufacturer Part #RP100747SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 7 1/2" total length
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
7-14/25
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-5/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-5/8
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-63/100
Tub Spout Reach:
7-1/2
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
034449925969
Width:
3-1/2