This product requires certification to purchase.

Non-Diverter Tub Spout in Venetian Bronze

Delta Faucet

Dryden™ Non-Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP100747RB
  • Item #8132094
  • Manufacturer Part #RP100747RB
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Non-Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP100747RB
  • Item #8132094
  • Manufacturer Part #RP100747RB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7 1/2" total length
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
7-14/25 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-63/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-5/8 in
Material:
Brass
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-63/100 in
Spout Type:
Non-Diverter
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
034449925952
WaterSense Labeled:
No
Width:
3-1/2 in