Shower Flange in Champagne Bronze
Dryden™ Shower Flange in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Outside diameter: 2"
- Coordinates with Dryden®
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Collection:
- Dryden™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1
- Faucet Part Type:
- Flange
- Fits Brand:
- Delta
- Height:
- 2
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449673662
- WaterSense Labeled:
- No