Shower Flange Tub and Shower Chrome
Dryden™ Shower Flange Tub and Shower Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2 3/4" Diameter
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Delta
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449579100
- WaterSense Labeled:
- No
- Width:
- 2 in