This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

Delta Faucet

Dryden™ Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP62283RB
  • Item #3985613
  • Manufacturer Part #RP62283RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP62283RB
  • Item #3985613
  • Manufacturer Part #RP62283RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 228
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Touch Clean(R) Raincan Shower Head
  • 6 1/2" square finished spray face
  • SpotShield™ Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints
  • Installs in minutes
  • Coordinates perfectly with the Delta Dryden bath collection
  • Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray, and pause
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-13/100 in
Diameter:
6-9/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
6-1/2 in
IAPMO Listed:
No
Length:
6-9/16 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449628594
WaterSense Labeled:
No
Width:
6-9/16 in