Single Function Hand Shower in Brilliance® Polished Nickel
Dryden™ Single Function Hand Shower in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-setting full body spray hand shower
- Includes 60 in - 82 in stretchable metal hose for extended reach within the shower
- Certified dual check valves for backflow protection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 12-41/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 4-33/50 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449724760
- WaterSense Labeled:
- Yes
- Width:
- 2-31/100 in