Single Function Hand Shower in Chrome
Dryden™ Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-setting full body spray hand shower
- Includes 60 in. - 82 in. stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Certified dual check valves for backflow protection
- Features Touch-Clean® spray holes
- Easily wipe away mineral build up with Touch-Clean® spray holes
- Backed by Delta Faucet's lifetime limited warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 26-47/50 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 25-3/4 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 25-3/4 in
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 034449642538
- WaterSense Labeled:
- Yes
- Width:
- 3-91/100 in