Single Function Showerhead in Chrome
Dryden™ Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Pallet: 228-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Touch Clean(R) Raincan Shower Head
- 6 1/2" square finished spray face
- SpotShield™ Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints
- Installs in minutes
- Coordinates perfectly with the Delta Dryden bath collection
- Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray, and pause
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-13/100
- Diameter:
- 6-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 6-1/2
- IAPMO Listed:
- No
- Length:
- 6-9/16
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 034449628617
- WaterSense Labeled:
- No
- Width:
- 6-9/16