This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11851
  • Item #4063822
  • Manufacturer Part #T11851
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11851
  • Item #4063822
  • Manufacturer Part #T11851
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in rough-in
  • Includes valve cartridge
  • Valve is not included, must purchase separately
  • Backed by Delta Faucet’s Lifetime Limited Warranty
  • Single lever handle included
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Faucet Connection Size
1/2 in
Height
4-1/2 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Dryden™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449582063