This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11951
  • Item #4063939
  • Manufacturer Part #T11951
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11951
  • Item #4063939
  • Manufacturer Part #T11951
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Available in four finishes
  • Valve is not included, must purchase separately
  • Lifetime limited warranty
  • Trim ships with cartridge
  • Optional non shared cartridge available RP71718
  • Escutcheon (trim plate) diameter: 4-1/2"
  • ADA Compliant
  • Extra secure mounting assembly
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
2.2 gpm
Height
4-1/2 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Dryden™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
034449582025