Dryden™ Single Handle Vessel Filler Bathroom Sink Faucet in Champagne Bronze

Part #D751CZDST  |  Item #4274881  |  Manufacturer Part #751-CZ-DST

$376.15 EACH

Color/Finish: Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 96
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Vessel Filler

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Dryden™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 7-1/4 in

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Height: 13-31/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-3/4 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Supply Lines Included: Yes

Trim Only: No

WaterSense Labeled: Yes

Weight: 3.785

Width: 2-1/8 in