This product requires certification to purchase.

Square Open Towel Ring in Venetian Bronze

Delta Faucet

Dryden™ Square Open Towel Ring in Venetian Bronze

  • Fast #
  • Part #D75146RB
  • Item #3629193
  • Manufacturer Part #75146-RB
4 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Square Open Towel Ring in Venetian Bronze

  • Fast #
  • Part #D75146RB
  • Item #3629193
  • Manufacturer Part #75146-RB
4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 7-3/4 in. H x 3-1/2 in. D x 6 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
3-1/2 in
Height
7-3/4 in
Projection
3-1/2 in
Width
6 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Dryden™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Material
Zinc
Mount Type
Wall
Ring Type
Open
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449580830