This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Polished Nickel (Trim Only)

Delta Faucet

Dryden™ Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT4751PN
  • Item #4879097
  • Manufacturer Part #T4751-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT4751PN
  • Item #4879097
  • Manufacturer Part #T4751-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
11-11/50 in
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
7-81/100 in
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Pause Control:
No
Showerhead Function:
Single
Spout Height:
3-3/4 in
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
9 in
Tub Spout Type:
Diverter
UPC:
034449724524
WaterSense Labeled:
Yes