Dual Function Hand Shower in Polished Chrome
Dual Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Spray settings include: Full Body spray
- ADA compliant
- Watersense Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-17/50
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 7
- Hose Included:
- Yes
- Hose Length:
- 82
- Length:
- 8
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Spray Type:
- Full Body, Pause
- UPC:
- 034449642347
- WaterSense Labeled:
- Yes