This product requires certification to purchase.

Dual Function Hand Shower in Stainless with White

Delta Faucet

Dual Function Hand Shower in Stainless with White

  • Fast #
  • Part #DRPW336HDF
  • Item #1309068
  • Manufacturer Part #RPW336HDF
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Dual Function Hand Shower in Stainless with White

  • Fast #
  • Part #DRPW336HDF
  • Item #1309068
  • Manufacturer Part #RPW336HDF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HDF Commercial
  • Backflow protection in hand shower provided by two integral check valves
  • 36" Grab bar with adjustable slide
  • Full spray and water saver functions
  • Chrome with white handshower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless, White
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Dual
Slide Bar Height:
36 in
Spray Type:
Full, Pause
UL Listed:
No
UPC:
034449434119
WaterSense Labeled:
No