Electronic Indicator Base Assembly and Gasket for Model 9192T-DST, 9992T-DST, 9181T-DST and 9981T-DST Kitchen Faucets
Electronic Indicator Base Assembly and Gasket for Model 9192T-DST, 9992T-DST, 9181T-DST and 9981T-DST Kitchen Faucets
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 9192T-DST, 9992T-DST, 9181T-DST and 9981T-DST Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Base Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449876230
- Width:
- 2-1/2 in