18 in. Shower Rail with Hose in Venetian Bronze
Emerge™ 18 in. Shower Rail with Hose in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for use with shower head and hand shower (both sold separately)
- Can be customized with any shower head and hand shower
- 3-way diverter allows for single or shared operation of the shower head and hand shower
- No need to alter plumbing behind the wall
- Consolidated installation footprint
- Retrofit exposed pipe shower
- No need for an additional supply elbow with the integrated hose supply
- 15 in. overhead shower arm
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
- Includes 60 - 82 in. stretchable metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Emerge™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5-7/8 in
- GSA Approved:
- No
- Height:
- 26-1/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 18 in
- UPC:
- 034449916004
- Width:
- 2-7/8 in