End Cap in Brilliance® Stainless
End Cap in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 39000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Cap
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- End Cap
- IAPMO Listed:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- UPC:
- 034449645966
- WaterSense Labeled:
- No