This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel

Delta Faucet

Esato™ Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel

  • Fast #
  • Part #D15897LFSP
  • Item #9732017
  • Manufacturer Part #15897LF-SP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Esato™ Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel

  • Fast #
  • Part #D15897LFSP
  • Item #9732017
  • Manufacturer Part #15897LF-SP
5 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • SpotShield® technology helps your faucet stay cleaner, longer by resisting water spots and fingerprints
  • Fits 1- or 3-hole 4-inch installations
  • Includes optional deck plate for 3-hole installations
  • Includes matching finish push pop-up drain assembly with overflow holes
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by delta faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
4-63/100 in
Faucet Connection Size
3/8 in
Faucet Height
7-1/2 in
Flow Rate
1.2 gpm
Height
7-1/2 in
Maximum Deck Thickness
1-3/16 in
Spout Height
5-5/16 in
Spout Reach
4-5/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Esato™
Color Finish Category
Nickel Tones
Color Finish Name
SpotShield Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205005506