This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in SpotShield® Stainless

Delta Faucet

Esato™ Single Handle Multi Function Bathtub & Shower Faucet in SpotShield® Stainless

  • Fast #
  • Part #D144897SP
  • Item #9732033
  • Manufacturer Part #144897-SP
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Esato™ Single Handle Multi Function Bathtub & Shower Faucet in SpotShield® Stainless

  • Fast #
  • Part #D144897SP
  • Item #9732033
  • Manufacturer Part #144897-SP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • SpotShield® technology helps your shower stay cleaner, longer by resisting water spots and fingerprints
  • Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Complete unit includes trim and MultiChoice® Universal valve with rough-in
  • Temperature only controlled with handle
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-3/4 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
12 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Esato™
Color Finish Category
Stainless Steel
Color Finish Name
SpotShield Stainless
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Spray Type
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
Trim Only
No
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205011248