Single Handle Multi Function Shower Faucet in Matte Black
Esato™ Single Handle Multi Function Shower Faucet in Matte Black
Package Quantity Info:
Each: 1 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® Power Drench® spray creates powerful water patterns, for an energizing experience
- Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Complete unit includes trim and MultiChoice® universal valve with rough-in
- Temperature only controlled with handle
- ADA Compliant
- Solid brass forged body
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Esato™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-3/4 in
- Diameter:
- 6 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-1/4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
- Trim Only:
- No
- UPC:
- 195205011217
- Width:
- 6-1/2 in