This product requires certification to purchase.

ESCUTCHEON

Delta Faucet

ESCUTCHEON

  • Fast #
  • Part #DRP84408SP
  • Item #7205286
  • Manufacturer Part #RP84408SP
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

ESCUTCHEON

  • Fast #
  • Part #DRP84408SP
  • Item #7205286
  • Manufacturer Part #RP84408SP
3.7 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Height:
7 in
Material:
Brass
UPC:
034449834773