This product requires certification to purchase.

Escutcheon in Brilliance Stainless

Delta Faucet

Escutcheon in Brilliance Stainless

  • Fast #
  • Part #DRP19809SS
  • Item #2474507
  • Manufacturer Part #RP19809SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Escutcheon in Brilliance Stainless

  • Fast #
  • Part #DRP19809SS
  • Item #2474507
  • Manufacturer Part #RP19809SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Height:
63/100 in
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
UPC:
034449526531