Escutcheon in Polished Chrome
Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Delta 17 Series tub/shower faucets
- Bright chrome finish complements many décor styles
- Two screw holes
- Sold individually
- Genuine Delta repair part
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 53/100
- IAPMO Listed:
- No
- Length:
- 13
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 034449395427