Escutcheon in Venetian Bronze
Escutcheon in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Delta repair part
- For toe-operated and lift & turn
- For use with RP293, RP393 & RP693
- 1.42 in. long
- 1 5/8 in. - 16 NS
- For technical assistance, contact 1.800.345.Delta
- Backed by Delta faucet’s lifetime limited warranty
Documents
Specifications
- Brand Model Compatibility:
- Model RP293 and RP693
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 1-7/16 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449457132
- Width:
- 4 in