HANDLE SET SCREW AND BUTTON
Esque® HANDLE SET SCREW AND BUTTON
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Esque®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- End Connections:
- Compression x Compression
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Spout Type:
- High-arc pull-down swivels 360°
- UPC:
- 034449833257