This product requires certification to purchase.

SPRAYER ASSEMBLY-KITCHEN

Delta Faucet

Esque® SPRAYER ASSEMBLY-KITCHEN

  • Fast #
  • Part #DRP83819BL
  • Item #7303133
  • Manufacturer Part #RP83819BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Esque® SPRAYER ASSEMBLY-KITCHEN

  • Fast #
  • Part #DRP83819BL
  • Item #7303133
  • Manufacturer Part #RP83819BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Esque®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Part Type:
Spray Assembly
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.8 gpm
Height:
4 in
Length:
4-1/2 in
Material:
Plastic
Spout Swivel:
360°
Spout Type:
High-arc pull-down swivels 360°
UPC:
034449833271