*CVR* *ESSA ESC W/ BASEPLATE & NUTS
Essa® *CVR* *ESSA ESC W/ BASEPLATE & NUTS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Essa®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 11 in
- Material:
- Metal
- UPC:
- 034449798617
- Width:
- 11 in