Escutcheon with Baseplate and Nut in Arctic Stainless
Essa® Escutcheon with Baseplate and Nut in Arctic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Essa®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 3/4
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 11
- IAPMO Listed:
- No
- Length:
- 15-2/5
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449798594
- Width:
- 10-1/2