Escutcheon with Baseplate and Nut in Polished Chrome
Essa® Escutcheon with Baseplate and Nut in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Essa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/4 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed:
- No
- Length:
- 15-2/5 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449798587