This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Venetian Bronze

Delta Faucet

Essa® Single Handle Pull Down Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D9113TLRBDST
  • Item #11701368
  • Manufacturer Part #9113TL-RB-DST
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Essa® Single Handle Pull Down Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D9113TLRBDST
  • Item #11701368
  • Manufacturer Part #9113TL-RB-DST
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • MULTIPLE MODES: Choose from Touch2O® with Touchless or Touch2O® only.
  • MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
  • TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
  • 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
  • EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet’s YouTube.
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Battery Size:
6AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essa®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
16 in
Spout Reach:
9-19/50 in
Spout Type:
High Arc
Supply Lines Included:
Yes
Type:
Faucet
UPC:
195205147695