Single Handle Pull Down Touchless Kitchen Faucet with Touch and Voice Activation in Arctic Stainless
Essa® Single Handle Pull Down Touchless Kitchen Faucet with Touch and Voice Activation in Arctic Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- VoiceIQ technology links proven platforms – Amazon® Alexa® or Google® assistant-enabled devices and Delta touch2O technology faucets – into a next-generation solution
- Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
- Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice enabled device
- Requires 6 AA or 6 C batteries and A/C wall adapter (included)
- For installation and continued operation of VoiceIQ™ technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
- Intuitive Touch2O® technology can sense the difference between a touch and a grab, reducing the chances of false activation
- MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essa®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down, Touch Activated, Voice Activated, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
- Side Spray:
- No
- Spout Height:
- 9-21/32
- Spout Reach:
- 9-3/8
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 034449966030