This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Brilliance Stainless (Trim Only)

Delta Faucet

Euro Single Handle Multi Function Shower Faucet in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #D142749SS
  • Item #8339814
  • Manufacturer Part #142749-SS
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Euro Single Handle Multi Function Shower Faucet in Brilliance Stainless (Trim Only)

  • Fast #
  • Part #D142749SS
  • Item #8339814
  • Manufacturer Part #142749-SS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Limited Lifetime Warranty
  • Matches with the Delta Nicoli collection faucets
  • H2Okinetic technology sculpts water into a wave pattern, forming a powerful drench spray
  • Gives the feeling of more water without using more water
  • H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle
  • Soft, rubber Touch-Clean spray holes allow you to wipe away calcium and lime build-up
  • Rough-in valve included
  • ADA Compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Euro
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Full, Pause, Massage
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
A117.1
Application
Showers
ASME
A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
D142749SS
WaterSense Labeled
Yes
UPC
034449953757