29 in. Undermount Composite Single Bowl Kitchen Sink in Dark Grey
Everest 29 in. Undermount Composite Single Bowl Kitchen Sink in Dark Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Workstation sink with WorkFlow™ ledge creates an adaptable multi-functional kitchen workspace and reduces clutter by allowing you to work right over the sink - contemporary design with rounded corners offers an elegant look that adds character to any kitchen
- Outer sink dimension: 29" L x 19" W x 10" D - bowl dimension: 27" L x 16" W x 9.38" D - minimum cabinet size: 33"
- Kit includes granite composite workstation sink, durable woodgrain cutting board, roll-up dish drying rack with removable utensil holder, silicone drying mat, matching drain assembly with strainer - installation-ready sink comes with hardware and cut-out template included
- Advanced METALLTEK™ composite material: 80% natural granite quartz blend with shimmering metallic particles offers the look and feel of real stone with exceptional cleanability and resistance to impact, chips, scratches, and stains - color-stable material resists fading over time, with natural sound absorbing qualities
- Undermount design installs seamlessly to create a clean look with no exposed mounting deck, allowing you to easily wipe water and crumbs directly into the sink
- Spacious single bowl design provides generous space for washing large items while containing mess and splatter inside the sink, with a rear offset drain that offers more storage space in the base cabinet - sloped sink bottom offers superior drainage, with an optimized slope that helps keep fragile stemware from tipping
- Easy to clean: Unlike natural granite, advanced composite material is denser and harder with a smooth non-porous surface, making this sink stain-resistant and easier to clean without the use of harsh chemicals - rounded EZClean™ corners help resist messy build-up over time
- Durable cutting board with woodgrain-textured design and easy-to-clean non-porous surface sits over the sink, allowing you to chop and slice without taking up room on the kitchen counter - built-in slots allow you to dry small plates and knives between tasks
- Roll-up drying rack with utensil holder for drying dishes, rinsing produce, and protecting countertops from hot items; extra-wide side slot so you can dry items like baking sheet pans vertically. Stainless steel construction with non-slip silicone coating is dishwasher-safe, heat-safe to 400°F, holds up to 85 lbs
- Matching color drain assembly complements your kitchen sink and keeps drain pipe clear, helping prevent clogs - high-quality strainer is removable for easy cleaning and allows water to flow freely while trapping food particles and debris
Specifications
- ADA Compliant:
- No
- Collection:
- Everest
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Drain Location:
- Right
- Drain Opening:
- 3-1/2
- Length:
- 29
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 16 in x 9-3/8 in
- Sink Depth:
- 9-3/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 195205995135
- Width:
- 19